Zoro Homepage

8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg

  • Mfr # TOP35041

  • Zoro # G2691145


product price: $11.79
/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP35041
Zoro #
G2691145
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Pad-Spine Width
8.5"
Sheet Ruling Size
4 sq/in; 1 sq/in
Pad Length
11"

Description

Notepad, Cover Color Blue, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent


  • TOPSTM Cross Section Pads offer precision ruling on premium-weight paper. This glue-top pad is 10 x 10 graph ruled with a heavier rule at the margins and in 1" cross sections. The format is useful to artists, architects, engineers and students for scaled plans and specs, equations, notes and more.
  • Cross-section pads offer scale and structure for technical drawings.
  • 10 x 10 rule features a heavier line in 1" cross sections.
  • Essential for artists, architects, engineers and students.
  • Glue top construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.