Zoro Homepage

8-1/2 x 14" Ruled Perforated Pad, Pk12

  • Mfr # TOP7573

  • Zoro # G5593271


product price: $43.09
/pk 12, $3.59/ea

Key Features

Sheet Size
8-1/2 in x 14 in
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
28 pt Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP7573
Zoro #
G5593271
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 14 in
Sheet Ruling Size
11/32"
Pad Length
14"
Pad-Spine Width
8.5"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
28 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
General Purpose Pads
Binding
Taped
Rule
Wide/Legal Rule
Number of Carbon Sheets
0
Total Number of Sheets
600
Pages Numbered
No
Back-Cover Material
28-pt. Chipboard
Sheet Color
White
Note-Rule Lines per Sheet
36
Pad-Binding Type
Taped
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
15 lb Bond
Sheet Rule/Format Type
Wide/Legal Rule
Sheet Perforation Details
Letr-TrimĀ® Perforation
Weight
6.639 lbs
Number of Subjects/Sections
1
Sheet-Ruling Color
Blue
Number of Section Dividers
0
Cover Material
28-pt. Chipboard
Color Family - Clipboard
White

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 14 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12


  • TOPSTM The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.
  • Enjoy smooth writing paper in a reliable everyday writing pad.
  • Perforated sheets detach easily to keep notes organized and up to date.
  • Everyday legal pads for home or office.
  • The classic format long preferred by attorneys and professionals gives you quick access to notes and lists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.