8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg

  • Mfr # TOP73506

  • Zoro # G2690871


product price: $14.55
/ea

Key Features

Sheet Size
8-1/2 in x 5-1/2 in
Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP73506
Zoro #
G2690871
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 5-1/2 in
Book Width
5.5"
Book-Spine Length
8.5"
Sheet Ruling Size
1/4"

Details

Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Color
Indigo Blue
Cover Material
Plastic
Backing
24 pt Chipboard
Binding Location
Left
Paper Weight
20 lb
Item
Notebook
Features
Pocket-Sized Indicator
Binding
Wirebound
Rule
Narrow
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
100
Sheets per Book/Journal
100
Dated/Undated
Undated
Sheet Perforation Details
Letr-Trim®
Book-Binding Details
Coil-Lock
Sheet Basis Weight (lb)
16 lb Bond
Note-Rule Lines per Sheet
20
Sheet-Ruling Color
Blue
Number of Subjects/Sections
1
Weight
0.593 lbs
Sheet Color
White
Sheet Rule/Format Type
Narrow Rule
Book-Binding Edge
Side
Back-Cover Material
24-pt. Chipboard
Number of Section Dividers
0
Number of Pockets
0

Description

Notebook, Cover Color Indigo Blue, Cover Material Plastic, Binding Wirebound, Binding Location Left, Backing 24 pt Chipboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 5-1/2 in, Rule Narrow, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent


  • Eye-catching, translucent plastic covers.
  • Handy size for briefcase or quick meetings.
  • Business-weight paper.
  • Letr-Trim® perforated for clean tear-out.
  • Coil-lock wire binding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.