8-1/2 x 6-3/4" Project Planners, 70 Pg
Mfr # TOP63754
Zoro # G9626066
product price: $13.15
/eaKey Features
Sheet Size
6-3/4 in x 8-1/2 in
Paper Color
White
Number of Sheets
70
Cover Color
Black
Cover Material
Chipboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP63754
Zoro #
G9626066
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
6-3/4 in x 8-1/2 in
Book Width
6.75"
Book-Spine Length
8.5"
Sheet Ruling Size
1/4"
Sheet Height
8 1/2 in
Sheet Width
6 3/4 in
Description
Docket(r) Gold and Noteworks(r) Project Planners, Sheet Size 8-1/2 x 6-3/4 In., Rule Ruled, Number of Sheets 70
- The TOPSTM Docket GoldTM Project Planner has premium, project-ruled paper to capture action notes, deadlines and priorities. The sturdy cover, snag-resistant coil and extra-strong back create a durable record of your project. Letr-Trim® perforated.
- Project ruling provides instant organization for notes, plans and deadlines.
- Premium-weight paper.
- Letr-Trim® perforated to detach easily.
- Snag-resistant coil and extra-strong back are perfect for notes on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.