Zoro Homepage

8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg

  • Mfr # TOP63827

  • Zoro # G2690978


product price: $14.29
/ea

Key Features

Sheet Size
6-3/4 in x 8-1/2 in
Paper Color
White
Number of Sheets
84
Cover Color
Black
Cover Material
Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63827
Zoro #
G2690978
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6-3/4 in x 8-1/2 in
Book Width
6.75"
Book-Spine Length
8.5"
Sheet Ruling Size
1/4"
Sheet Width
6 3/4 in
Sheet Height
8 1/2 in

Details

Paper Color
White
Number of Sheets
84
Cover Color
Black
Cover Material
Chipboard
Backing
60 pt,Chipboard
Binding Location
Side
Paper Weight
20 lb.
Item
Planner
Features
Unpunched, Perforated
Binding
Wire
Rule
Ruled
Refillable
Not Refillable
Format
Project/Meeting
Product Type
Planner
Note-Rule Lines per Sheet
24
Dated/Undated
Undated
Book-Binding Details
Coil-Lock
Back-Cover Material
60-pt. Chipboard
Book-Binding Edge
Side
Number of Subjects/Sections
1
Sheet-Ruling Color
Blue
Sheet Perforation Details
Letr-Trim®
Sheet Rule/Format Details
Action Planner Elements
Sheet Basis Weight (lb)
20 lb Bond
Sheet Rule/Format Type
Narrow Rule
Sheets per Book/Journal
84
Sheet Color
White
Calendar Term
Undated
Date Format
Project
Number of Pockets
0
Number of Section Dividers
0

Description

Journal Entry Notetaking Planner Pad, Sheet Size 8-1/2 x 6-3/4 In., Rule Ruled, Paper Weight 20 lb., Number of Sheets 84, Backing 60 pt,Chipboard, Binding Wire, Paper Color White, Cover Color Black


  • Features a special ruling for simple and concise notes, with a left-hand column and numbered note field for action items.
  • Glossy front cover stands up to heavy use and keeps notes under wraps.
  • Heavyweight back cover holds up to note taking on the go.
  • Letr-Trim® perforated pages tear out cleanly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.