Zoro Homepage

8.5" x 11" Engineering Computation Pad, 100 Pg

  • Mfr # TOP35510

  • Zoro # G5593865


product price: $17.29
/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
Green-Tint
Number of Sheets
100
Recycled Content
0 %
Cover Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP35510
Zoro #
G5593865
UPC #
025932355103
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Pad-Spine Width
8.5"
Sheet Ruling Size
5 sq/in; 1 sq/in
Pad Length
11"

Details

Paper Color
Green-Tint
Number of Sheets
100
Recycled Content
0 %
Cover Color
Black/Green
Backing
30-pt. Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Grid-To-Edge Format
Binding
Glued/Gummed
Rule
Quadrille Rule
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
100
Sheet Rule/Format Type
Quadrille Rule
Back-Cover Material
30-pt. Chipboard
Sheet-Ruling Color
Green
Sheet Basis Weight (lb)
15 lb Bond
Pad-Binding Edge
Top
Weight
0.83 lbs
Pad-Binding Type
Glued/Gummed
Hole-Punch Details
Side: 3-Hole
Number of Subjects/Sections
1
Sheet Color
Green-Tint
Sheet Rule/Format Details
Cross-Section Scaled-Design Elements; Three Unruled Header Blocks
Number of Section Dividers
0
Color
Green

Description

Notepad, Cover Color Black, Green, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color Green Tint, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
  • Grid-to-edge 5 x 5 cross-section rulings on back show through to provide scale and structure.
  • Margin lines and header bars on front provide standardized formatting.
  • 3-hole punched.
  • Green tinted paper helps reduce eye strain and fatigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.