Zoro Homepage

9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg

  • Mfr # TOP65362

  • Zoro # G2690908


product price: $9.15
/ea

Key Features

Sheet Size
6 in x 9-1/2 in
Paper Color
White
Number of Sheets
150
Recycled Content
0 %
Cover Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP65362
Zoro #
G2690908
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 9-1/2 in
Book-Spine Length
9.5"
Sheet Ruling Size
9/32"
Book Width
6"
Sheet Size (Bound-Side First)
9.5 x 6 in
Pocket-Sized Indicator
Yes

Details

Paper Color
White
Number of Sheets
150
Recycled Content
0 %
Cover Color
Assorted
Cover Material
Card Stock
Binding Location
Left
Item
Notebook
Features
Three-Subject Format—Each section separated by a plain divider.
Binding
Wirebound
Rule
College
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
150
Back-Cover Material
Chipboard
Sheets per Book/Journal
150
Dated/Undated
Undated
Book-Binding Details
Coil-Lock
Number of Section Dividers
2
Sheet Rule/Format Type
Medium/College Rule
Sheet-Ruling Color
Blue
Number of Subjects/Sections
3
Sheet Perforation Details
Letr-Trim®
Weight
0.91 lbs
Sheet Color
White
Book-Binding Edge
Side
Book-Binding Type
Spiral Coil
Number of Pockets
0

Description

Oxford® notebooks come in fun, bright colors. Perforated sheets detach easily to keep your book neat and tidy. No-snag coil. Colors randomly assigned for each order.


  • Oxford® Subject Notebooks come in fun, bright colors. A sturdy, snag-resistant coil resists catching on backpacks, papers or clothing. Colors are randomly assigned for each order.
  • Classic spiral notebooks come in bright colors.
  • Coil-lock wire binding won't snag clothing or scratch desktops.
  • Letr-Trim® perforated sheets for easy tear off.
  • Durable card stock cover coated on one side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.