Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg

  • Mfr # TOP63795

  • Zoro # G2690996


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Sheet Size
7-1/2 in x 9-3/4 in
Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Material
Coated Board 1-Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63795
Zoro #
G2690996
UPC #
-
Country of Origin
Brazil

Dimensions

Sheet Size
7-1/2 in x 9-3/4 in
Book-Spine Length
9.75"
Book Width
7.5"
Sheet Ruling Size
11/32"

Details

Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Color
Black Marble
Cover Material
Coated Board 1-Side
Binding Location
Left
Item
Notebook
Binding
Nonwirebound
Rule
Legal
Number of Carbon Sheets
0
Total Number of Sheets
100
Pages Numbered
No
Number of Subjects/Sections
1
Sheet Color
White
Book-Binding Edge
Side
Sheet Rule/Format Type
Wide/Legal Rule
Weight
0.725 lbs
Sheets per Book/Journal
100
Dated/Undated
Undated
Sheet-Ruling Color
Blue
Number of Pockets
0
Number of Section Dividers
0

Description

Notebook, Cover Color Black Marble, Cover Material Coated Board 1-Side, Binding Nonwirebound, Binding Location Left, Total Number of Sheets 100, Sheet Size 7-1/2 in x 9-3/4 in, Rule Legal, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.