American Pride Writing Pad, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK12

  • Mfr # TOP75111

  • Zoro # G5522806


product price:  $42.99
/pk 12, $3.58/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Blue, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOP75111
Zoro #
G5522806
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Pad-Spine Width
8.5"
Sheet Ruling Size
11/32"
Pad Length
11.75"
Pocket Sized
No

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Blue, Red, White
Cover Material
Flysheet
Backing
30-pt. Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Notepad
Binding
Taped
Rule
Wide/Legal Rule
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Number of Subjects/Sections
1
Pad-Binding Edge
Top
Note-Rule Lines per Sheet
30
Weight
5.666 lbs
Headband Strip Color
Red/White/Blue
Sheet Basis Weight (lb)
15 lb Bond
Sheet Color
White
Sheet Rule/Format Type
Wide/Legal Rule
Sheet Perforation Details
Letr-Trim® Perforation
Back-Cover Material
30-pt. Chipboard
Sheet-Ruling Color
Blue
Cover Design/Theme
American Flag
Pad-Binding Type
Taped
Number of Section Dividers
0
Color
White

Description

Writing pad features U.S. flag headtape. Letr-Trim® perforated. Everyday weight paper.


  • Writing pad features U.S. flag headtape. Letr-Trim® perforated. Everyday weight paper.
  • U.S. flag headtape.
  • Letr-Trim® perforated.
  • Easy and clean sheet removal.
  • Everyday weight paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.