Bill of Lading Form, 8-1/2 x 11, PK50
Mfr # TOP3846
Zoro # G5503881
product price: $22.99
/pk 50, $0.46/eaKey Features
Length
11 in
Number of Duplicates
3-Part Carbonless
Paper Color
White
Number of Sheets
50
Sub-Category
Shipping and Receiving Forms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP3846
Zoro #
G5503881
UPC #
025932384608
Country of Origin
United States
Dimensions
Length
11 in
Width
8 1/2 in
Sheet Size
8.5 in x 11.44 in
Form Size
8.5 x 11
Details
Number of Duplicates
3-Part Carbonless
Paper Color
White
Number of Sheets
50
Sub-Category
Shipping and Receiving Forms
Item
Bill of Lading Forms
Includes
16 Entries Per Form and Bottom 2-Hole Punched
Carbon Copies
Yes
Material
Carbonless Triplicate
Type
3-Part Carbonless Triplicate
Color
Blue, White
Style
Forms
Principal Heading(s)
Bill of Lading
Dated/Undated
Undated
Format Indicator
Unbound
Numbering Color
Blue
Numbering
Preprinted Bottom
Number of Entry Lines
16
Print and Ruling Color
Blue
Description
Bill of Lading Forms, Length 11 in, Number of Duplicates 3-Part Carbonless, Carbon Copies Yes, Width 8 1/2 in, Includes 16 Entries Per Form and Bottom 2-Hole Punched, Number of Sheets 50, Paper Color Blue, White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.