
Acroprint/ibm/lathem/simplex,
Mfr # 1259
Zoro # G210796004
product price: $43.29
/pk 500, $0.09/eaKey Features
Color
Manila
Printed Side
Front
Print Color
Green
Sheet Size
3.50in Width x 9in Length
Sheet Color
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1259
Zoro #
G210796004
UPC #
25932125911
Country of Origin
Mexico
Dimensions
Sheet Size
3.50in Width x 9in Length
Details
Item
Time Card
Color
Manila
Printed Side
Front
Print Color
Green
Sheet Color
Manila
Description
Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith days of week printed on card. Left side for extra time; right side for regular time. Size: 3.5 x 9; Time Period: Weekly; Printing Sides: One Side; Card Quantity: 500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.