Zoro Homepage

Acroprint/ibm/lathem/simplex,

  • Mfr # 12593

  • Zoro # G610795966


product price: $9.85
/pk 100, $0.10/ea

Key Features

Color
Yellow
Features
Heavyweight
Print Color
Green
Printed Side
Front
Sheet Color
Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12593
Zoro #
G610795966
UPC #
25932125935
Country of Origin
Mexico

Dimensions

Sheet Size
3.50in Width x 9in Length

Details

Item
Time Card
Color
Yellow
Features
Heavyweight
Print Color
Green
Printed Side
Front
Sheet Color
Manila

Description

Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith days of week printed on card. Left side for extra time; right side for regular time. Size: 3.5 x 9; Time Period: Weekly; Printing Sides: One Side; Card Quantity: 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.