Shop TOPS BUSINESS FORMS
See all product information
Create Account
American Pride Writing Pads, Recycled, 8-1/2 x 11-3/4, Legal Rule, White, 12/Pk
- Mfr # 75140
- Zoro # G508588076
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11 3/4"
Number of Sheets
50
Binding Location
Top
Features
Ink Resistant, Perforated, Acid-free, Smooth
Height
2.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75140
- Zoro #
- G508588076
- UPC #
- 50025932751405
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" x 11 3/4"
- Height
- 2.38"
- Length
- 8.5"
Details
- Number of Sheets
- 50
- Binding Location
- Top
- Item
- Notepad
- Features
- Ink Resistant, Perforated, Acid-free, Smooth
- Rule
- Legal Ruled
- Sheet Color
- White
Description
american pride writing pad binding strip displays nation's red, white and blue colors. Letr-trim perforation produces clean tear. 50 white sheets per pad. 12 pads per pack. Legal rule 8-1/2 x 11-3/4 size. 100% recycled40% post-consumer material. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.