
American Pride Writing Pads, White, 5 x 8, 50 Sheets/Pad, 12 Pads/Pack
Mfr # 75101
Zoro # G404938562
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
5" x 8"
Number of Sheets
50
Binding Location
Top
Features
Bleed Resistant, Acid-free, Heavyweight, Perforated
Binding
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75101
Zoro #
G404938562
UPC #
50025932751016
Country of Origin
United States
Dimensions
Sheet Size
5" x 8"
Height
8"
Thickness
2.4"
Width
5"
Details
Number of Sheets
50
Binding Location
Top
Item
Notepad
Features
Bleed Resistant, Acid-free, Heavyweight, Perforated
Binding
Strip
Sheet Standard
Jr.Legal
Sheet Color
White
Description
american pride writing pad binding strip displays nation's red, white and blue colors. Letr-trim perforation produces clean tear. 50 white sheets per pad. 12 pads per pack. Jr. Legal rule 5 x 8 size. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.