
American Pride Writing Pads, White, 8-1/2 x 11-3/4, 50 Sheets/Pad, 12 Pads/Pack
Mfr # 75111
Zoro # G404938517
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11 3/4"
Number of Sheets
50
Cover Color
White, Blue, Red
Binding Location
Top
Features
Unpunched, Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75111
Zoro #
G404938517
UPC #
50025932751115
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11 3/4"
Details
Number of Sheets
50
Cover Color
White, Blue, Red
Binding Location
Top
Item
Notepad
Features
Unpunched, Perforated
Binding
Strip
Front Lines Space
0.34"
Margin Left Space
1.25"
Sheet Color
White
Description
american pride writing pad binding strip displays nation's red, white and blue colors. Letr-trim perforation produces clean tear. 50 white sheets per pad. 12 pads per pack. Legal rule 8-1/2 x 11-3/4 size. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.