Zoro Homepage

Cincinnati/lathem/simplex/acroprint,

  • Mfr # 1276

  • Zoro # G110795985


product price: $45.69
/pk 500, $0.09/ea

Key Features

Color
Yellow
Features
Numbered,Double Sided Sheet
Print Color
Green
Printed Side
Front
Sheet Size
3.50in Width x 10.50in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1276
Zoro #
G110795985
UPC #
25932127618
Country of Origin
Mexico

Dimensions

Sheet Size
3.50in Width x 10.50in Length

Details

Item
Time Card
Color
Yellow
Features
Numbered,Double Sided Sheet
Print Color
Green
Printed Side
Front
Sheet Color
Manila

Description

Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith total inoutin and ininin registration lines. Prints red on back. Size: 3.5 x 10.5; Time Period: Semi-Monthly; Printing Sides: Two Sides; Card Quantity: 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.