
Docket Letter Size Narrow Rule Double Pad, White, 100 Sheets/Pad, 4/Pack
Mfr # 99612
Zoro # G504938653
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11 3/4"
Number of Sheets
100
Binding Location
Top
Features
Perforated, Rigid, Acid-free, Tear Resistant, Heavyweight, Unpunched
Binding
Double Stitched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99612
Zoro #
G504938653
UPC #
50025932996127
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11 3/4"
Height
1.76"
Length
8.5"
Width
11.8"
Details
Number of Sheets
100
Binding Location
Top
Item
Legal Pad
Features
Perforated, Rigid, Acid-free, Tear Resistant, Heavyweight, Unpunched
Binding
Double Stitched
Sheet Color
White
Description
docket letter size narrow rule double pad, white, 100 sheets/pad, 4/pack double docket ruled pads rigid back for writing support letr-trim perforation for clean tear-out double-stitched top. Double-sized for extra large jobs. Letter size. 100 sheets per pad. Unpunched narrow rule. 4 pads per pack. White this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.