
Docket Steno Pad, Gregg Rule, Forest Green Cover, 100 Canary-Yellow 6 X 9 Sheets
Mfr # 63851
Zoro # G210792426
product price: $12.39
/eaKey Features
Sheet Size
6in x 9in
Number of Sheets
100
Cover Color
Forest Green
Cover Material
Chipboard
Features
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63851
Zoro #
G210792426
UPC #
25932638510
Country of Origin
United States
Dimensions
Sheet Size
6in x 9in
Details
Number of Sheets
100
Cover Color
Forest Green
Cover Material
Chipboard
Item
Steno Pad
Features
Rigid
Binding Type
Coilock
Sheet Color
Canary
Description
Heavyweight forest green cover. Top-wire binding. Letr-Trim perforations for clean sheet removal. Pocket-Sized Indicator: Y; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Spiral Bound: Soft Cover; Pad-Binding Edge: Top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.