Zoro Homepage

FILE, EXP W/HOOK LGL, RD

  • Mfr # 45423

  • Zoro # G410779883


product price: $68.59
/ea

Key Features

Width
9 3/8in
Color
Redrope
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Height
3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45423
Zoro #
G410779883
UPC #
78787454231
Country of Origin
Mexico

Dimensions

Width
9 3/8in
Sheet Size
8 1/2in Width x 14in Length
Height
3/4in
Depth
14 29/32in
Outside Length
15in
Expansion Size
3 1/2in
Folder Thickness
14 pt.

Details

Item
Expanding File
Color
Redrope
Tab Cut
45660
Sheet Capacity
700
Features
Tab
Number of Dividers
3
Sheet Standard
Legal
Total Number of Pockets
4

Description

Two file styles in one! Swing hooks fold away for desktop use, fold out to hang file in drawer. Strong construction resists rips and tears. Reinforced with rip-proof tape at stress points. Advanced, cross-bonded rip-proof gusset design. Three interior dividers. Red Fiber coated for water resistance. 1/5-Cut Tab Dividers. Folder Size Type: Legal; Max Folder Expansion: 3.5in; Folder Color: Brown; Color Family: Brown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.