Zoro Homepage

FOLDER, FILE, ENDTB, EXP, YL

  • Mfr # H110DY

  • Zoro # G610780740


product price: $55.95
/ea

Key Features

Color
Yellow
Sheet Size
8 1/2in Width x 11in Length
Features
Heavyweight Cover
Folder Thickness
11 pt.
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H110DY
Zoro #
G610780740
UPC #
78787168114
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in

Details

Item
End Tab File Folder
Color
Yellow
Features
Heavyweight Cover
Number of Plys
2
Sheet Standard
Letter

Description

Make your open-shelf filing system work for you with color coding. Colorful folders have reinforced double-ply end tabs that stand up to frequent use. Each tab features scored lines to aid in label placement. Heavyweight paper stock. Acid-free. File Folder Size Type: Letter; File Folder Color: Yellow; Color Family: Yellow; File Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.