Zoro Homepage

FOLDER, HNG, LTR25BX, NL, RCY

  • Mfr # 74542

  • Zoro # G210779809


product price: $38.99
/ea

Key Features

Color
Natural
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Sheet Standard
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74542
Zoro #
G210779809
UPC #
78787745421
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Hanging Folder
Color
Natural
Tab Cut
45662
Sheet Standard
Letter

Description

Use color to categorize files and speed up filing time. Lighter color interior helps prevent misfiling. Scored at bottom for 3/4in expansion. Includes tabs and blank white inserts. Folder Size Type: Letter; Max Folder Expansion: 0.5in; Folder Color: Natural; Color Family: Brown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.