Zoro Homepage

FOLDER, HNG, PSBD, DIVDR, LTR

  • Mfr # 59251

  • Zoro # G110779862


product price: $17.99
/ea

Key Features

Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Gusset
Fastener Material
Metal
Expansion Size
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59251
Zoro #
G110779862
UPC #
78787592513
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
2in
Folder Thickness
25 pt.
Divider Thickness
20 pt.

Details

Item
Classification Folder
Color
Blue
Material
Tyvek
Features
Reinforced Gusset
Fastener Material
Metal
Fastener Capacity
2 3/4in
Divider Material
Pressboard
Number of Dividers
1
Sheet Standard
Letter

Description

Keep related records in one hanging folder for faster referencing. Specially designed for managing projects, related papers can easily classified into different sections. Pivoting hangers fold down for carry-along convenience. 1in-capacity fasteners on both sides of 20 pt. pressboard dividers and inside both 25 pt. pressboard covers. Expandable reinforced rip-proof tape gusset bottom. 2/5 cut tabs, right of center. Folder Size Type: Letter; Max Folder Expansion: 2in; Folder Color: Blue; Color Family: Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.