
FOLDER, LTR, 1/3CUT, RECY, VL
Mfr # 04335
Zoro # G810780823
product price: $45.99
/eaKey Features
Width
9 7/8in
Tab Cut
45660
Height
2 3/8in
Outside Length
12in
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04335
Zoro #
G810780823
UPC #
78787043350
Country of Origin
United States
Dimensions
Width
9 7/8in
Height
2 3/8in
Outside Length
12in
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Violet
Tab Cut
45660
Tab Position
Assorted
Tab Location
Top
Description
A colorful choice. Lighter color interior and undercut tabs prevent misfiling. Scored for 1/2in expansion. 11 pt. stock. File Folder Size Type: Letter; File Folder Color: Violet; Color Family: Purple; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.