
FOLDER, MICROBEGD LTR, MLA
Mfr # 62702
Zoro # G510780802
product price: $45.39
/eaKey Features
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Features
Acid-free
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62702
Zoro #
G510780802
UPC #
78787627024
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Acid-free
Tab Position
Assorted
Tab Location
Top
Sheet Standard
Letter
Description
Smart Shield file folder is made with a material that inhibits the growth of mold and mildew to protect the product. Constructed with durable 11 pt. Manila, these letter-sized folders feature 1/3-cut tabs in three positions, with plenty of room for handwritten titles or labels. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.