
FOLDER, MLA, LTR, 1/3 CUT
Mfr # 752132
Zoro # G010779788
product price: $31.65
/eaKey Features
Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752132
Zoro #
G010779788
UPC #
78787727205
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Tab Size
1/2in
Details
Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Tab Position
Center
Features
Corner
Sheet Standard
Letter
Number of Plys
1
Tab Location
Top
Description
This office essential is scored above the fold for 3/4in expansion. Undercut at tab for increased indexing area. 11 pt. Manila stock. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.