Zoro Homepage

FOLDER, PSBD, 2in, LTR, BE

  • Mfr # 61542

  • Zoro # G010779894


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
10 1/4in
Color
Light Blue
Material
Pressboard
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61542
Zoro #
G010779894
UPC #
78973615422
Country of Origin
Mexico

Dimensions

Width
10 1/4in
Sheet Size
8 1/2in Width x 11in Length
Height
3in
Outside Length
12 3/16in
Folder Thickness
25 pt.
Expansion Size
2in

Details

Item
Fastener Folder
Color
Light Blue
Material
Pressboard
Tab Cut
45660
Tab Position
Assorted
Features
Tyvek Tape Spine
Fastener Capacity
2in
Sheet Standard
Letter

Description

Built to handle big files and busy offices. 25 pt. Pressboard covers resists wear and tear and feature 2in capacity fasteners to organize large files. Tough Tyvek gusset stands up to frequent use and expands as your files grow. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.