Zoro Homepage

FOLDER, TWN, PKT, 10PK, RC, BE

  • Mfr # 00571

  • Zoro # G210779816


product price: $8.45
/ea

Key Features

Material
Fiber
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
100
Sheet Standard
Letter
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00571
Zoro #
G210779816
UPC #
78787005716
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Blue
Material
Fiber
Sheet Capacity
100
Sheet Standard
Letter
Total Number of Pockets
2

Description

Earthwise and functional. Die-cut business card holder on inside front pocket. Front Cover Colors: Blue; Color Family: Blue; Back Cover Colors: Blue; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.