Zoro Homepage

ORGANIZER, FLDR, VYL, AST

  • Mfr # 62001

  • Zoro # G210781642


product price: $63.39
/ea

Key Features

Width
9 5/8in
Color
Red
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
1 5/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62001
Zoro #
G210781642
UPC #
89612620011
Country of Origin
Mexico

Dimensions

Width
9 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
1 5/16in
Outside Length
11 7/8in

Details

Item
File Jacket
Color
Red
Tab Cut
Straight
Features
Opaque
Sheet Standard
Letter

Description

Top quality, super-heavy-gauge vinyl protects valuable contents, guards against photocopy and inkjet transfer. Sealed on side and bottom to hold documents securely. Transparent thumb-notched cover. Number of Sections: 1; Tab Cut: Untabbed; Size: Letter; Punched/Unpunched: Unpunched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.