
Oxford, Clear Front Report Cover, 3 Fasteners, Letter, 1/2in Capacity, Green, 25PK (Discontinued)
- Mfr # 55856
- Zoro # G110793257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55856
Zoro #
G110793257
UPC #
30078787558565
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Hunter Green
Material
Leatherette
File Fastener Type
Tang
Sheet Capacity
100
Number of Fasteners
3
Sheet Standard
Letter
Fastener Capacity
1/2in
Description
Clear view draws the reader in. First page can include report name and customized graphics. Standard-grade leatherette embossed back cover. Front Cover Colors: Clear; Color Family: Clear; Back Cover Colors: Hunter Green; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.