Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford, Color Coded Ruled Index Cards, 3 X 5, Assorted Colors, 100PK

  • Mfr # 04753

  • Zoro # G410771603


product price: $2.25
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.00

Key Features

Rule
Front
Features
Acid-free
Sheet Standard
Index Card
Number of Sheets
100
Sheet Size
3in x 5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04753
Zoro #
G410771603
UPC #
078787047532
Country of Origin
United States

Dimensions

Sheet Size
3in x 5in

Details

Item
Note Card
Rule
Front
Features
Acid-free
Sheet Standard
Index Card
Number of Sheets
100

Description

For presentations and study aids, these are the perfect cards to have on hand. Precision engineering ensures uniform sizing. Commercial-quality card stock provides enhanced stiffness and durability. With Color-Coded BarRule lines and border bar are color coordinated. Ruling: Ruled; Card Size: 3 x 5; Colors: Assorted; Color Family: Multicolor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.