Oxford, Earthwise By Oxford 100% Recycled Paper Twin-Pocket Portfolio, Red

  • Mfr # 78511

  • Zoro # G710793275


product price:  $35.89
/ea

Key Features

Color
Red
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
100
Features
Tear Resistant
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78511
Zoro #
G710793275
UPC #
78787785113
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Red
Sheet Capacity
100
Features
Tear Resistant
Total Number of Pockets
2
Accessibility
Book Fold
Sheet Standard
Letter

Description

Earthwise and functional. Die-cut business card holder on inside front pocket. Front Cover Colors: Red; Color Family: Red; Back Cover Colors: Red; Sheet Size: 11 x 8.5.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.