Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford, Eight-Pocket Organizer, Embossed Leather Grain, Assorted Colors W/white Pockets

  • Mfr # 99667

  • Zoro # G510793215


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Width
13 1/2in
Color
Assorted
Sheet Size
8 1/2in Width x 11in Length
Height
11in
Outside Length
16 13/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99667
Zoro #
G510793215
UPC #
78787996670
Country of Origin
Mexico

Dimensions

Width
13 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
11in
Outside Length
16 13/16in

Details

Item
Pocket Folder
Color
Assorted
Sheet Capacity
200
Features
Die-cut
Pocket Location
Internal
Sheet Standard
Letter
Total Number of Pockets
8

Description

Detailed organizing of papers within one portfolio. Comb binding opens flat and pocket leaves turn with ease. Heavyweight leatherette stock for durability and long wear. With White Pockets. Front Cover Colors: Assorted; Color Family: Multicolor; Back Cover Colors: Assorted; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.