Zoro Homepage

Oxford, Elegant Stripe Eight-Pocket Organizer, Embossed Leather Grain, Assorted Colors

  • Mfr # 99656

  • Zoro # G510793178


product price: $6.95
/ea

Key Features

Material
Fiber
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
200
Features
Die-cut
Total Number of Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99656
Zoro #
G510793178
UPC #
78787996564
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Green
Material
Fiber
Sheet Capacity
200
Features
Die-cut
Total Number of Pockets
8
Sheet Standard
Letter

Description

Detailed organizing of papers within one portfolio. Comb binding opens flat and pocket leaves turn with ease. Heavyweight leatherette stock for durability and long wear. With Assorted Color Pockets. Front Cover Colors: Assorted; Color Family: Multicolor; Back Cover Colors: Assorted; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.