
Oxford, High Gloss Laminated Paperboard Folder Capacity, Blue, 25PK
Mfr # 51701
Zoro # G310792135
product price: $66.99
/pk 25, $2.68/eaKey Features
Color
Blue
Sheet Size
8 1/2in Width x 11in Length
Total Number of Pockets
2
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51701
Zoro #
G310792135
UPC #
78787517011
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Blue
Total Number of Pockets
2
Sheet Standard
Letter
Description
Bright, laminated high-gloss covers get attention. Die-cut business card holder on inside front cover keeps contact information at hand. For 11 x 8.5 sheets. Holds up to 100 sheets 50 per pocket. Front Cover Colors: Blue; Color Family: Blue; Back Cover Colors: Blue; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.