Zoro Homepage

Oxford, High Gloss Laminated Paperboard Folder Capacity, Purple, 25PK

  • Mfr # 51726

  • Zoro # G910792238


product price: $61.35
/pk 25, $2.45/ea

Key Features

Color
Purple
Sheet Size
8 1/2in Width x 11in Length
Features
Die-cut
Sheet Capacity
100
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51726
Zoro #
G910792238
UPC #
78787517264
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Purple
Features
Die-cut
Sheet Capacity
100
Total Number of Pockets
2
Sheet Standard
Letter

Description

Bright, laminated high-gloss covers get attention. Die-cut business card holder on inside front cover keeps contact information at hand. For 11 x 8.5 sheets. Holds up to 100 sheets 50 per pocket. Front Cover Colors: Purple; Color Family: Purple; Back Cover Colors: Purple; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.