Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Paper Report Cover, Large 2 Prong Fastener, Letter, 3in Capacity, Dk Blue, 25PK
Mfr # 5730123
Zoro # G710793183
product price:Â
$
65.79
/pk 25, $2.63/ea
Key Features
Width
11 1/4in
Color
Dark Blue
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Height
1/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5730123
- Zoro #
- G710793183
- UPC #
- 96809301530
- Country of Origin
- Mexico
Dimensions
- Width
- 11 1/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 1/8in
- Outside Length
- 9 3/8in
Details
- Item
- Report Cover
- Color
- Dark Blue
- File Fastener Type
- Prong
- Features
- Embossed
- Sheet Capacity
- 500
- Fastener Material
- Metal
- Fastener Capacity
- 3in
- Sheet Standard
- Letter
- Number of Fasteners
- 2
Description
Extra large capacity for meaty reports! Embossed panel for perfect placement of title. Front Cover Colors: Dark Blue; Color Family: Blue; Back Cover Colors: Dark Blue; Sheet Size: 8.5 x 11.