Oxford, Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Black

  • Mfr # 12906

  • Zoro # G610793214


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Width
3in
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 10 63/64in Length
Height
10 1/4in
Outside Length
12 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12906
Zoro #
G610793214
UPC #
78787129061
Country of Origin
Mexico

Dimensions

Width
3in
Sheet Size
8 1/2in Width x 10 63/64in Length
Height
10 1/4in
Outside Length
12 1/2in

Details

Item
Report Cover
Color
Black
File Fastener Type
Prong
Features
Embossed
Fastener Material
Metal
Folder Capacity
3in
Number of Fasteners
2
Sheet Standard
Letter

Description

Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. Pressboard Covers. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 11.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.