Oxford, Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Executive Red

  • Mfr # 12911

  • Zoro # G710793251


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Features
Soil Resistant
Fastener Material
Metal
Folder Thickness
20 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12911
Zoro #
G710793251
UPC #
78787129115
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
20 pt.

Details

Item
Report Cover
Color
Executive Red
Material
Pressboard
Features
Soil Resistant
Fastener Material
Metal
Fastener Location
Center to Center
Number of Fasteners
2
Folder Capacity
3in
Sheet Standard
Letter

Description

Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. Pressboard Covers. Front Cover Colors: Executive Red; Color Family: Red; Back Cover Colors: Executive Red; Sheet Size: 8.5 x 11.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.