
Oxford, Pressboard Report Cover, Prong Clip, Letter, 2in Capacity, Black
Mfr # 71306
Zoro # G810793250
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
500
Features
Punched
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71306
Zoro #
G810793250
UPC #
78787713062
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
20 pt.
Details
Item
Report Cover
Color
Black
Material
Pressboard
Sheet Capacity
500
Features
Punched
Sheet Standard
Letter
Fastener Location
Center to Center
Fastener Material
Metal
Folder Capacity
2in
Number of Fasteners
1
Description
Heavyweight, rigid stock with a distinctive finish for a professional look. Embossed title panel allows precise placement of label. Durable 20 pt. pressboard. Fastener holds 2in of paper. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.