
Oxford, Pressguard Report Cover, Prong Clip, Letter, 3in Capacity, Yellow
Mfr # 12709
Zoro # G110793240
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Width
3in
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Height
10 1/4in
Features
Title Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12709
Zoro #
G110793240
UPC #
78787127098
Country of Origin
Mexico
Dimensions
Width
3in
Sheet Size
8 1/2in Width x 11in Length
Height
10 1/4in
Outside Length
12 1/2in
Details
Item
Report Cover
Color
Yellow
File Fastener Type
Prong
Features
Title Panel
Sheet Standard
Letter
Number of Fasteners
2
Fastener Capacity
3in
Description
Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. PressGuard CoversCoated pressboard resists moisture. Front Cover Colors: Yellow; Color Family: Yellow; Back Cover Colors: Yellow; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.