
Oxford, Report Cover, 3 Fasteners, Panel And Border Cover, Letter, Red, 25PK
Mfr # 52511
Zoro # G610793245
product price:Â $26.59
/pk 25, $1.06/eaKey Features
Color
Red
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Embossed
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52511
Zoro #
G610793245
UPC #
78787525115
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Red
Material
Leatherette
Features
Embossed
Sheet Standard
Letter
Accessibility
Book Fold
Folder Capacity
1/2in
Description
Stick-on label fits embossed title panel for a professional customized report. Subtle embossed border enhances the leatherette grain texture. Front Cover Colors: Red; Color Family: Red; Back Cover Colors: Red; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.