Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Ruled Index Cards, 3 X 5, Glow Green/yellow, Orange/pink, 100PK
Mfr # 40279
Zoro # G310771611
product price:Â
$
6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
Key Features
Color
Yellow
Sheet Size
3in x 5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40279
- Zoro #
- G310771611
- UPC #
- 78787402799
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3in x 5in
Details
- Item
- Printable Index Card
- Color
- Yellow
Description
For presentations and study aids, these are the perfect cards to have on hand. Precision engineering ensures uniform sizing. Commercial-quality card stock provides enhanced stiffness and durability. Ruling: Ruled; Card Size: 3 x 5; Colors: Assorted; Color Family: Multicolor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.