Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, Burgundy, 25PK

  • Mfr # 57557

  • Zoro # G110778797


product price:  $21.65
/pk 25, $0.87/ea

Key Features

Color
Burgundy
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Turned Edge
Sheet Capacity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57557
Zoro #
G110778797
UPC #
78787575578
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Burgundy
Material
Leatherette
Features
Turned Edge
Sheet Capacity
100
Total Number of Pockets
2
Sheet Standard
Letter
Accessibility
Book Fold
Pocket Location
Internal

Description

Oxford Two Pocket Folders provide easy color coded organization. Textured paper reduces marks and smudges. Folders hold up to 100 letter size sheets. Great for schoolwork, small business and home organization. Front Cover Colors: Burgundy; Color Family: Red; Back Cover Colors: Burgundy; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.