
Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, Teal, 25PK
Mfr # 57555
Zoro # G710778517
product price: $19.79
/pk 25, $0.79/eaKey Features
Color
Teal
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
100
Features
Turned Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57555
Zoro #
G710778517
UPC #
78787575554
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Teal
Material
Leatherette
Sheet Capacity
100
Features
Turned Edge
Accessibility
Book Fold
Sheet Standard
Letter
Pocket Location
Internal
Total Number of Pockets
2
Description
Oxford Two Pocket Folders provide easy color coded organization. Textured paper reduces marks and smudges. Folders hold up to 100 letter size sheets. Great for schoolwork, small business and home organization. Front Cover Colors: Teal; Color Family: Green; Back Cover Colors: Teal; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.