
Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Assorted, 25PK
Mfr # 57713
Zoro # G710778777
product price:Â $35.79
/pk 25, $1.43/eaKey Features
Color
Green
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57713
Zoro #
G710778777
UPC #
078787577138
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Green
Material
Leatherette
Features
Tear Resistant
Sheet Standard
Letter
Number of Fasteners
3
Accessibility
Book Fold
Pocket Location
Inside Front & Back
Total Number of Pockets
2
Fastener Capacity
1/2in
Fastener Location
Double-sided
Description
Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Assorted; Color Family: Multicolor; Back Cover Colors: Assorted; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.