
Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Gray, 25PK (Discontinued)
- Mfr # 57705
- Zoro # G410793254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57705
Zoro #
G410793254
UPC #
78787577053
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Gray
Material
Leatherette
Features
Tear Resistant
Accessibility
Book Fold
Fastener Location
Double-sided
Pocket Location
Inside Front & Back
Number of Fasteners
3
Total Number of Pockets
2
Sheet Standard
Letter
Fastener Capacity
1/2in
Description
Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Gray; Color Family: Gray; Back Cover Colors: Gray; Sheet Size: 11 x 8.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.