Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Green, 25PK
Mfr # 57703
Zoro # G110778728
product price:Â
$
37.79
/pk of 25, $1.51/ea
Key Features
Color
Light Green
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
85
Features
Tear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57703
- Zoro #
- G110778728
- UPC #
- 78787577039
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Pocket Folder
- Color
- Light Green
- Material
- Leatherette
- Sheet Capacity
- 85
- Features
- Tear Resistant
- Fastener Location
- Double-sided
- Pocket Location
- Inside Front & Back
- Sheet Standard
- Letter
- Total Number of Pockets
- 2
- Number of Fasteners
- 3
- Accessibility
- Book Fold
- Fastener Capacity
- 1/2in
Description
Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Green; Color Family: Green; Back Cover Colors: Green; Sheet Size: 11 x 8.5.