
Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Light Blue, 25PK
Mfr # 57701
Zoro # G710778807
product price:Â $34.49
/pk 25, $1.38/eaKey Features
Color
Light Blue
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
85
Features
Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57701
Zoro #
G710778807
UPC #
78787577015
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Light Blue
Material
Leatherette
Sheet Capacity
85
Features
Tear Resistant
Total Number of Pockets
2
Number of Fasteners
3
Fastener Capacity
1/2in
Fastener Location
Double-sided
Sheet Standard
Letter
Accessibility
Book Fold
Pocket Location
Inside Front & Back
Description
Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Light Blue; Color Family: Blue; Back Cover Colors: Light Blue; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.