Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Red, 25PK

  • Mfr # 57711

  • Zoro # G110778735


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Color
Red
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Sheet Capacity
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57711
Zoro #
G110778735
UPC #
78787577114
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Red
Material
Leatherette
Features
Tear Resistant
Sheet Capacity
85
Accessibility
Book Fold
Pocket Location
Inside Front & Back
Total Number of Pockets
2
Fastener Capacity
1/2in
Fastener Location
Double-sided
Number of Fasteners
3
Sheet Standard
Letter

Description

Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Red; Color Family: Red; Back Cover Colors: Red; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.