
Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Teal, 25PK
Mfr # 57755
Zoro # G110778803
product price:Â $47.49
/pk 25, $1.90/eaKey Features
Width
2 3/8in
Color
Teal
File Fastener Type
Tang
Sheet Size
8 1/2in Width x 11in Length
Height
9 7/8in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57755
Zoro #
G110778803
UPC #
30078787577559
Country of Origin
United States
Dimensions
Width
2 3/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 7/8in
Outside Length
12in
Details
Item
Pocket Folder
Color
Teal
File Fastener Type
Tang
Features
Tear Resistant
Sheet Capacity
135
Total Number of Pockets
2
Pocket Location
Inside Front & Back
Fastener Material
Metal
Number of Fasteners
3
Sheet Standard
Letter
Description
Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Teal; Color Family: Green; Back Cover Colors: Teal; Sheet Size: 11 x 8.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.